Welcome to Würth Slowakia For trade customers only

Adjusting ring and threaded pin DIN 705, shape A and DIN 553 set screw, A1 stainless steel

DIN 705 w. DIN 553 sst A1 plain shape A
ADJRG-DIN705-A-DIN553-A1-D12

Art.-no. 0447912

EAN 4049557826783

Price for selected packaging unit
Adjusting ring and threaded pin DIN 705, shape A and DIN 553 set screw, A1 stainless steel

Art.-no. 0447912

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Up to d1 = 70 mm with one set screw, over d1 = 70 mm with two set screws

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

12.000 mm

Outer diameter (d2)

22 mm

Width (b1)

12 mm

Thread type x diameter of set screw

M 6 mm

Standards

DIN 705

Form

A

Material

Stainless steel A1

Surface

Plain

Number of set screws

1 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information