Adjusting ring and threaded pin DIN 705, shape A and DIN 553 set screw, A1 stainless steel
DIN 705 w. DIN 553 sst A1 plain shape A
ADJRG-DIN705-A-DIN553-A1-D15
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Up to d1 = 70 mm with one set screw, over d1 = 70 mm with two set screws
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 15.000 mm |
Outer diameter (d2) | 25 mm |
Width (b1) | 12 mm |
Thread type x diameter of set screw | M 6 mm |
Standards | DIN 705 |
Form | A |
Material | Stainless steel A1 |
Surface | Plain |
Number of set screws | 1 PCS |
RoHS-compliant | Yes |
