Adjusting ring and threaded pin DIN 705, shape A and DIN 553 set screw, A1 stainless steel
DIN 705 w. DIN 553 sst A1 plain shape A
ADJRG-DIN705-A-DIN553-A1-D4
Art.-no. 044794
EAN 4047376718869
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
Up to d1 = 70 mm with one set screw, over d1 = 70 mm with two set screws
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Nominal diameter (d1) | 4.000 mm | 
| Outer diameter (d2) | 8 mm | 
| Width (b1) | 5 mm | 
| Thread type x diameter of set screw | M 2.5 mm | 
| Standards | DIN 705 | 
| Form | A | 
| Material | Stainless steel A1 | 
| Surface | Plain | 
| Number of set screws | 1 PCS | 
| RoHS-compliant | Yes | 
 
 
 
 
