Welcome to Würth Slowakia For trade customers only

Adjusting ring and threaded pin DIN 705, shape A and DIN 553 set screw, A1 stainless steel

DIN 705 w. DIN 553 sst A1 plain shape A
ADJRG-DIN705-A-DIN553-A1-D8

Art.-no. 044798

EAN 4024835323239

Price for selected packaging unit
Adjusting ring and threaded pin DIN 705, shape A and DIN 553 set screw, A1 stainless steel

Art.-no. 044798

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Up to d1 = 70 mm with one set screw, over d1 = 70 mm with two set screws

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

8.000 mm

Outer diameter (d2)

16 mm

Width (b1)

8 mm

Thread type x diameter of set screw

M 4 mm

Standards

DIN 705

Form

A

Material

Stainless steel A1

Surface

Plain

Number of set screws

1 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information