Adjusting ring, type A
DIN 705 with DIN 913 steel zinc plated shape A
ADJRG-DIN705-A-DIN913-(A2K)-D16
Art.-no.
462910016
EAN 4048539606474
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 705 galvanised steel
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 16 mm |
Outer diameter (d2) | 28 mm |
Width (b1) | 12 mm |
Thread type x diameter of set screw | M 6 mm |
Standards | DIN 705 |
Form | A |
Material | Steel |
Surface | Zinc plated |
Number of set screws | 1 PCS |
RoHS-compliant | Yes |