Adjusting ring, type A
DIN 705 with DIN 913 plain steel, shape A
ADJRG-DIN705-A-DIN913-D12
Art.-no.
462980012
EAN 4048539601394
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 705, shape A and set screw DIN 913, bare steel
Notice
Up to d1 = 70 mm with one set screw, over d1 = 70 mm with two set screws
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 12 mm |
Außendurchmesser (d2) | 22 mm |
Largeur (b1) | 12 mm |
Thread type x diameter of set screw | M 6 mm |
Standards | DIN 705 |
Form | A |
Matière | Steel |
Finition | Plain |
Number of set screws | 1 PCS |
RoHS-compliant | Yes |