Adjusting ring, type A
DIN 705 with DIN 913 plain steel, shape A
ADJRG-DIN705-A-DIN913-D8
Register now and access more than 125,000 products
Up to d1 = 70 mm with one set screw, over d1 = 70 mm with two set screws
![]() | |
Nominal diameter (d1) | 8 mm |
Outer diameter (d2) | 16 mm |
Width (b1) | 8 mm |
Thread type x diameter of set screw | M 4 mm |
Standards | DIN 705 |
Form | A |
Material | Steel |
Surface | Plain |
Number of set screws | 1 PCS |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)