Adjusting ring, type A DIN 705, type A and set screw DIN 913, steel plain
DIN 705 with DIN 913 plain steel, shape A
ADJRG-DIN705-A-DIN913-D10
Art.-no.
462980010
EAN 4048539601387
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Up to d1 = 70 mm with one set screw, over d1 = 70 mm with two set screws
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Outer diameter (d2) | 20 mm |
Width (b1) | 10 mm |
Thread type x diameter of set screw | M 5 mm |
Standards | DIN 705 |
Form | A |
Material | Steel |
Surface | Plain |
Number of set screws | 1 PCS |
RoHS-compliant | Yes |