Adjusting rings DIN 705A/916
DIN 705 w. DIN 916 sst A2 plain shape A
ADJRG-DIN705-A-DIN916-A2-D10
Art.-no. 044766010
EAN 4050641961297
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN EN 27434 threaded pin with slot and tip.
DIN 916 threaded pin, hexagon socket with flat tip.
Material: A2 stainless steel.
DIN 916 threaded pin, hexagon socket with flat tip.
Material: A2 stainless steel.
NoticeUp to d1 = 70 mm with one threaded pin.
Above d1 = 70 mm with two threaded pins.
Above d1 = 70 mm with two threaded pins.
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Outer diameter (d2) | 20 mm |
Width (b1) | 10 mm |
Thread type x diameter of set screw | M 5 mm |
Standards | DIN 705 |
Form | A |
Material | Stainless steel A2 |
Surface | Plain |
Number of set screws | 1 PCS |
RoHS-compliant | Yes |