Welcome to Würth Slowakia For trade customers only

Aerated concrete anchor W-GB

Aerated concrete anchor W-GB
DWL-(W-GB)-PLA-12X60

Art.-no. 090350 12

EAN 4011231846981

Price for selected packaging unit
Aerated concrete anchor W-GB

Art.-no. 090350 12

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Plastic anchor designed specifically for aerated concrete
  • Three-segment plastic anchor specifically for use in aerated concrete

  • Three-way division for almost positive locking anchoring in soft, aerated concrete

  • Matched to specific screw diameters

  • Attachment with pre-positioned installation

  • When the anchor is tapped into the pre-drilled hole, the segments that protrude over the core diameter burrow into the aerated concrete. As a result, positive locking occurs when the screw is then inserted.

  • For installation, we recommend the ASSY®-D plug screw
Create the drill hole
Clean the drill hole
Knock in anchor until flush
Set component in place and screw in screw
Finished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • In aerated concrete PB2 (compressive strength 2.5 N/mm²) and PB4 (5 N/mm²)

  • Façade and roof structures made of wood and metal

  • Cable ducts, switches, lights, fuse boxes, cable clamps

  • Pipe clamps, toilet and washbasin fixings

  • Wall mounted cupboards, skirting boards

Anchor diameter

12 mm

Anchor length (l)

60 mm

Anchoring depth (h v)

60 mm

Nominal drill-bit diameter (d 0)

12 mm

Drill hole depth (t)

70 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® D plug screw countersunk head

SCR-CS-WO-RW40-(A2K)-8X70/60

Without drill tip, for use with plastic anchors
x 75 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW40-(A2K)-8X70/60

For use with plastic anchors
x 75 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information