Aerated concrete anchor W-PA
Aerated concrete anchor, W-PA type i
ANC-(W-PA/I)-(A2K)-M12X62
Art.-no. 0905720012
EAN 4011231852678
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Heavy-duty anchor with internal thread (type I) for autoclaved aerated concrete. With construction product approval. Zinc-plated steel
- High permissible loads for maximum safety
- Quick anchor insertion — minimal installation costs
- Immediate load-bearing capacity — no waiting
- The positive locking anchoring is largely free of expansion pressure and is achieved without expensive and complicated undercutting tools.
Assembly with and without tools possible
Mechanical application with special tool for SDS mount also possible — uses only the impact action of the hammer drill (min. 3 kg).
Proof of Performance
- Z-21.1-1983 General technical approval for: tension zone (cracked aerated concrete) and compression zone (non-cracked aerated concrete); lightweight ceiling cladding and suspended ceilings in accordance with DIN 18168-1:1981-10 in reinforced roof and ceiling panels, and for structurally comparable anchorages (see technical approval for maximum load)
- Fire resistance: F90, F120 (M6–M12)
Notice
The anchors may only be fixed in unplastered, uncoated masonry walls
Knock in conical threaded bolt with setting tool without predrilling until flush
Attach expansion sleeve with slots forward
Knock in expansion sleeve with setting tool until flush
Tighten threaded sleeve with screwdriver
Mount component, apply torque
Product information
Datasheets(X)
CAD data (available after login)
Application area
- Heavy-duty anchor for non-reinforced aerated concrete, strength classes PB2, PB4 and PB6, and in reinforced aerated concrete, strength classes P 3.3 and P 4.4
- Suitable for attaching metal structures, metal profiles, suspended ceilings, plumbing pipes, ventilation lines, base plates, brackets, railings, grilles, machinery, wooden structures, beams, purlins, supports etc. (see Anchor technology for industries)
- For anchoring with primarily static loads
- Use for components in dry, enclosed areas
- Not suitable for wet rooms with an atmosphere containing chlorine (public swimming pools etc.)
Anchor diameter | 12 mm |
Embedding depth (h s) | 80 mm |
Min./max. screw-in depth | 12-18 mm |
Material | Steel |
Surface | Zinc plated |
Hole diameter in component (d Bau) | 14 mm |
Tightening torque (T t) | 8 Nm |
| Performance data | ||||||
| Anchor diameter [mm], conical bolt | M6 | M8 | M10 | M12 | ||
| Admissible load Tensile, shear, diagonal tensile force under any angle (zinc-plated steel Zn) | Compressive zone (uncracked autoclaved aerated concrete) | Fadm [kN] PB2 | 0,40 | 0,40 | 0,60 | 0,60 |
| Fadm [kN] PB4 | 0,80 | 0,80 | 1,20 | 1,20 | ||
| Tensile zone (cracked autoclaved aerated concrete) | Fadm [kN] P3.3 | 0,60 | 0,60 | 0,80 | 0,80 | |
| Fadm [kN] P4.4 | 0,80 | 0,80 | 1,20 | 1,20 | ||
| Ceiling applications in cracked autoclaved aerated concrete in tensile zone range of roof and ceiling panels | Fadm [kN] P3.3 | 0,60 | 0,60 | 0,80 | 0,80 | |
| Fadm [kN] P4.4 | 0,80 | 0,80 | 1,20 | 1,20 | ||
| Anchor applications when using pairs of anchors (per pair) | Fadm [kN] P3.3 | 0,60 | 0,60 | 0,80 | 0,80 | |
| Fadm [kN] P4.4 | 0,80 | 0,80 | 1,20 | 1,20 | ||
| Admissible bending moments (type i) zinc-plated steel Zn | Madm [Nm] | 4,35 | 10,70 | 21,40 | 37,40 | |
| Fire resistance rating | ||||||
| Anchoring light ceiling coverings and joist constructions (DIN 18168): Admissible load per anchor in autoclaved aerated concrete of strength class ≥ P3.3 | Admissible F [kN] - F 90 | 0,35 | 0,45 | 0,80 | 0,80 | |
| Admissible F [kN] - F 120 | 0,30 | 0,35 | 0,75 | 0,75 | ||
| Anchoring façade cladding: 1) Admissible load per anchor in autoclaved aerated concrete of strength class ≥ PB2, PP2 and ≥ P3.3 | Admissible F [kN] - F 90 | 0,35 | 0,45 | 0,80 | 0,80 | |
| Admissible F [kN] - F 120 | 0,30 | 0,35 | 0,75 | 0,75 | ||
| 1) It must be possible to redistribute the load to at least one adjacent fixing point. | ||||||
| Characteristic values | |||||
| Spacing | a ≥ [mm] | 100 | 100 | 100 | 100 |
| Edge distance | ar ≥ [mm] | 150 | 150 | 150 | 150 |
| Tightening torque | MD[Nm] | 3 | 5 | 8 | 8 |
| Embedment depth (Type A / Type i) | hS [mm] | 70/70 | 70/70 | 70/80 | -/80 |
| Minimum member thickness | d ≥ [mm] | 175 | 175 | 175 | 175 |
| Nominal drill diameter | ddrill [mm] | do not pre-drill | do not pre-drill | do not pre-drill | do not pre-drill |
| Hole diameter in the member (type A/type i) | dconstr ≤ [mm] | 7/7 | 9/9 | 12/12 | -/14 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!