Aerated concrete anchor W-PA
ANC-(W-PA/I)-(A2K)-M6X62
Art.-no. 0905720006
EAN 4011231852647
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Heavy-duty anchor with internal thread (type I) for autoclaved aerated concrete. With construction product approval. Zinc-plated steel
- High admissible loads for a high degree of safety.
- Quick installation of the fixing at low installation costs.
- Immediate load-bearing capacity, no waiting time after installation.
- Mechanical interlock without hardly any expansion pressure and produced without costly and complex undercut tools.
- Installation is possible with and without power tools.
- Can be installed using a power tool with a special tool for SDS shanks. Only the impact function of the rotary hammer drill (at least 3 kg) is utilised.
Proof of Performance
- Z-21.1-1983 General technical approval for: tension zone (cracked aerated concrete) and compression zone (non-cracked aerated concrete); lightweight ceiling cladding and suspended ceilings in accordance with DIN 18168-1:1981-10 in reinforced roof and ceiling panels, and for structurally comparable anchorages (see technical approval for maximum load)
- Fire resistance: F90, F120 (M6–M12)
Notice
Anchorage is only permitted in unplastered and non-coated masonry walls.
Knock in conical threaded bolt with setting tool without predrilling until flush
Attach expansion sleeve with slots forward
Knock in expansion sleeve with setting tool until flush
Tighten threaded sleeve with screwdriver
Mount component, apply torque
Product information
Datasheets(X)
Application area
- Heavy-duty anchor for non-reinforced aerated concrete, strength classes PB2, PB4 and PB6, and in reinforced aerated concrete, strength classes P 3.3 and P 4.4
- Suitable for attaching metal structures, metal profiles, suspended ceilings, plumbing pipes, ventilation lines, base plates, brackets, railings, grilles, machinery, wooden structures, beams, purlins, supports etc. (see Anchor technology for industries)
- For anchoring with primarily static loads
- Use for components in dry, enclosed areas
- Not suitable for wet rooms with an atmosphere containing chlorine (public swimming pools etc.)
Anchor diameter | 6 mm |
Embedding depth (h s) | 70 mm |
Min./max. screw-in depth | 6-13 mm |
Material | Steel |
Surface | Zinc plated |
Hole diameter in component (d Bau) | 7 mm |
Tightening torque (T t) | 3 Nm |
| Performance data | ||||||
| Anchor diameter [mm], conical bolt | M6 | M8 | M10 | M12 | ||
| Admissible load Tensile, shear, diagonal tensile force under any angle (zinc-plated steel Zn) | Compressive zone (uncracked autoclaved aerated concrete) | Fadm [kN] PB2 | 0,40 | 0,40 | 0,60 | 0,60 |
| Fadm [kN] PB4 | 0,80 | 0,80 | 1,20 | 1,20 | ||
| Tensile zone (cracked autoclaved aerated concrete) | Fadm [kN] P3.3 | 0,60 | 0,60 | 0,80 | 0,80 | |
| Fadm [kN] P4.4 | 0,80 | 0,80 | 1,20 | 1,20 | ||
| Ceiling applications in cracked autoclaved aerated concrete in tensile zone range of roof and ceiling panels | Fadm [kN] P3.3 | 0,60 | 0,60 | 0,80 | 0,80 | |
| Fadm [kN] P4.4 | 0,80 | 0,80 | 1,20 | 1,20 | ||
| Anchor applications when using pairs of anchors (per pair) | Fadm [kN] P3.3 | 0,60 | 0,60 | 0,80 | 0,80 | |
| Fadm [kN] P4.4 | 0,80 | 0,80 | 1,20 | 1,20 | ||
| Admissible bending moments (type i) zinc-plated steel Zn | Madm [Nm] | 4,35 | 10,70 | 21,40 | 37,40 | |
| Fire resistance rating | ||||||
| Anchoring light ceiling coverings and joist constructions (DIN 18168): Admissible load per anchor in autoclaved aerated concrete of strength class ≥ P3.3 | Admissible F [kN] - F 90 | 0,35 | 0,45 | 0,80 | 0,80 | |
| Admissible F [kN] - F 120 | 0,30 | 0,35 | 0,75 | 0,75 | ||
| Anchoring façade cladding: 1) Admissible load per anchor in autoclaved aerated concrete of strength class ≥ PB2, PP2 and ≥ P3.3 | Admissible F [kN] - F 90 | 0,35 | 0,45 | 0,80 | 0,80 | |
| Admissible F [kN] - F 120 | 0,30 | 0,35 | 0,75 | 0,75 | ||
| 1) It must be possible to redistribute the load to at least one adjacent fixing point. | ||||||
| Characteristic values | |||||
| Spacing | a ≥ [mm] | 100 | 100 | 100 | 100 |
| Edge distance | ar ≥ [mm] | 150 | 150 | 150 | 150 |
| Tightening torque | MD[Nm] | 3 | 5 | 8 | 8 |
| Embedment depth (Type A / Type i) | hS [mm] | 70/70 | 70/70 | 70/80 | -/80 |
| Minimum member thickness | d ≥ [mm] | 175 | 175 | 175 | 175 |
| Nominal drill diameter | ddrill [mm] | do not pre-drill | do not pre-drill | do not pre-drill | do not pre-drill |
| Hole diameter in the member (type A/type i) | dconstr ≤ [mm] | 7/7 | 9/9 | 12/12 | -/14 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!