Aerated concrete screw EUROFAST ® GBS-6
Steel zinc flake, silver EUROFAST GBS-6
SCR-CS-(GBS-60140)-6,0X140
Art.-no.
0838060140
EAN 4038898957683
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Roofing screw for fixing roofing sheeting and insulation to aerated concrete and wooden surfaces. Steel
For use with retaining plates, shape: D (deep), H (high), XH (XtraHigh), plastic funnel TLK
Notice
Fastener length on
- Aerated concrete = roof structure + min. 60 mm
- Wooden surface = roof structure min. 30 mm
Product information
Datasheets(X)
CAD data (available after login)
Application area
Flat Roof
![]() | |
Material | Steel |
Surface | Flake zinc silver |
Nominal diameter (d1) | 6 mm |
Length (l1) | 140 mm |
Thread length (tapping screw thread) (l2) | 80 mm |
Head diameter (d2) | 9 mm |
Head height (k1) | 8.8 mm |
Head type | Pan head |
Internal drive | TX25 |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |