Welcome to Würth Slowakia For trade customers only

Air-conditioning service unit, commercial vehicles COOLIUS® C40

Air-conditioning service unit CV COOLIUS C40
A/CSERVUNT-COOLIUS-C40-WWWS

Art.-no. W050140030

EAN 4099618297335

Price for selected packaging unit
Air-conditioning service unit, commercial vehicles COOLIUS® C40

Art.-no. W050140030

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fully automatic system for easy and reliable maintenance of large-volume CO₂ air-conditioning systems

Clever design


  • 5 m service hoses

  • CO₂ cylinders of up to 50 litres can be used

  • Quick and easy replacement of the CO₂ cylinder

  • Two software-controlled heat strips


Easy-to-maintain components


  • Constructed with high-quality and specially tailored components for a long service life

  • Automatic maintenance instructions


CO₂ concentration does not increase


  • Excessive CO₂ concentrations in the workshop are prevented

  • The 15 m drain hose allows the refrigerant to be easily discharged outside or via the exhaust gas extractor fan


High accuracy


Three independent scales with a resolution of 1 g enable safe and reliable handling of fresh oil, used oil and, if necessary, UV additive



Data input via touchscreen


The on-screen safety instructions ensure simple and safe operation for the user



Scope of delivery


  • COOLIUS C40 air-conditioning service unit

  • Service hoses with quick-release safety couplings (length 5 m)

  • Connection adapter for R744 refrigerant cylinder

  • Operating instructions

  • Device training (optional)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The COOLIUS C40 is ideal for air-conditioning servicing on vehicles with large-volume R744 thermal management systems, such as those installed in buses, commercial vehicles and rail vehicles.

Type of refrigerant

R744

Suction capacity

300 g/min

Weight of device

85 kg

Width

590 mm

Height

1190 mm

Depth

920 mm

Max. operating pressure

200 bar

Hose length

5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information