Air spiral line, universal
SPRLAIRLNE-UNI-PA-BLACK/RED-4,5M
Art.-no. 088530 320
EAN 4024835389044
Register now and access more than 125,000 products
Universal coil with adapter system as assortment
Minimised storage costs with wide coverage
95% market coverage with 5 adapters
Flexible use without costly storage
Connections with moveable union nut
Easy to connect as coil does not turn during installation (particularly on Duomatic couplings)
Pressed-in connections
Longer service life, as line not damaged by cutting ring connections
With weather-resistant plastic anti-kink protection
No reduction in spring force when subject to weathering and bending load
Complete with plastic retaining eye
Enables the spiral wire to be mounted correctly, even on journeys without trailer
With colour coding (yellow, red) on black coils
No confusion when connecting supply and brake lines
Datasheets(X)
![]() | |
Material | PA - Polyamide |
Working length | 4.5 m |
Diameter | 110 mm |
Number of windings | 22 PCS |
Colour | Black |
Colour of anti-kink protection | Red |
Connection thread | M18 x 1.5 |
Min./max. temperature conditions | -40 to 70 °C |
