Welcome to Würth Slowakia For trade customers only

Air spiral line, universal

Spiral air lead Uni
SPRLAIRLNE-UNI-PA-YELLOW/BLACK-4,0M

Art.-no. 088530 313

EAN 4024835188531

Price for selected packaging unit
Air spiral line, universal

Art.-no. 088530 313

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal adapter coil system suitable for all vehicles

Universal coil with adapter system as assortment


Minimised storage costs with wide coverage



95% market coverage with 5 adapters


Flexible use without costly storage



Connections with moveable union nut


Easy to connect as coil does not turn during installation (particularly on Duomatic couplings)



Pressed-in connections


Longer service life, as line not damaged by cutting ring connections



With weather-resistant plastic anti-kink protection


No reduction in spring force when subject to weathering and bending load



Complete with plastic retaining eye


Enables the spiral wire to be mounted correctly, even on journeys without trailer



With colour coding (yellow, red) on black coils


No confusion when connecting supply and brake lines

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PA - Polyamide

Working length

4.0 m

Diameter

110 mm

Number of windings

20 PCS

Colour

Yellow

Colour of anti-kink protection

Black

Connection thread

M18 x 1.5

Min./max. temperature conditions

-40 to 70 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information