Welcome to Würth Slowakia For trade customers only

Airtight and windproof membrane collar WÜTOP® Thermo

WÜTOP Thermo airtight and windproof collar
SLEV-THERM-D-15-22MM-BRK/BA

Art.-no. 0681000291
EAN 4061975233714

Price for selected packaging unit
Airtight and windproof membrane collar WÜTOP® Thermo

Art.-no. 0681000291

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For openings in vapour retarders and roofing sheeting with high temperature requirements

High temperature resistance


Up to +120°C



  • Ensures airtight sealing of openings

  • Versatile use

  • Fast tool-free assembly, achieves economic sealing of openings

  • Protection against uncontrolled moisture and thus against building damage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Airtight and windproof area at the roof and façade with high temperature requirements

Design

1-fold

Colour

White

Min./max. diameter

15-22 mm

Length

150 mm

Width

150 mm

Backing material

Tyvek®

Ultraviolet resistance

3 months

Min./max. temperature resistance

-30 to 120 °C

Min. processing temperature

5 °C

Min./max. processing temperature

5 to 40 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information