Airtight and windproof membrane collar WÜTOP® Thermo
WÜTOP Thermo airtight and windproof collar
SLEV-THERM-D-90-100MM-BRK/BA
Art.-no. 0681000294
EAN 4061975233745
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For openings in vapour retarders and roofing sheeting with high temperature requirements
High temperature resistance
Up to +120°C
- Ensures airtight sealing of openings
- Versatile use
- Fast tool-free assembly, achieves economic sealing of openings
- Protection against uncontrolled moisture and thus against building damage
Application area
Product information
Datasheets(X)
Application area
Airtight and windproof area at the roof and façade with high temperature requirements
Design | 1-fold |
Colour | White |
Min./max. diameter | 90-100 mm |
Length | 320 mm |
Width | 320 mm |
Backing material | Tyvek® |
Ultraviolet resistance | 3 months |
Min./max. temperature resistance | -30 to 120 °C |
Min. processing temperature | 5 °C |
Min./max. processing temperature | 5 to 40 °C |