Welcome to Würth Slowakia For trade customers only

All-rounder multiple cable holder

CBLHOLD-PLA-20WIRE-3X1,5SMM

Art.-no. 0971651020

EAN 4046777428643

Price for selected packaging unit
All-rounder multiple cable holder

Art.-no. 0971651020

Price for selected packaging unit
Quantity
PU
x 125 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very good mechanical strength and resistance to ageing

2–3 multiple cable holders can be mounted below one another (depending on load)


With only one attachment point



2 multiple cable holders can be combined back-to-back using a coupling piece


With only one attachment point



Can be mounted using an optional quick-action mounting clip


No additional setting tools required

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For routing cables in suspended ceilings and walls

Number of cables

20 PCS

Cable type

NYM 3 x 1.5 mm²

Diameter of hole

6 mm

Height

93 mm

Min./max. temperature resistance

-30 to 80 °C

Flame-retardant

Yes

Flame-retardant conditions

at 700°C

Colour

Light grey RAL 7035

Material

PA 6.6 - Polyamide

Halogen-free

Yes

Silicone-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Quick-mounting clip for all-rounder multiple cable holders

QCKMNTCLIP-F.CBLHOLD-PLA-DWL-6X50

Optimum access saves time and money
x 50 pcs
Quick-mounting clip for all-rounder multiple cable holders

QCKMNTCLIP-(F.CBLHOLD-DIGA-CS1)

In conjunction with DIGA® CS-1, CS-2 Power and CS-3
x 100 pcs
Coupling piece for all-rounder multiple cable holders

CUPLPCE-F.CBLHOLD-PLA

For connecting two all-rounder multiple cable holders (back to back)
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information