All-rounder multiple cable holder
Multiple cable holder all-rounder
CBLHOLD-PLA-RETARDANT-50WIRE-3X1,5SMM
Art.-no. 0971651150
EAN 4046777428698
Register now and access more than 125,000 products
2–3 multiple cable holders can be mounted below one another (depending on load)
With only one attachment point
2 multiple cable holders can be combined back-to-back using a coupling piece
With only one attachment point
Can be mounted using an optional quick-action mounting clip
No additional setting tools required
Datasheets(X)
For routing cables in suspended ceilings and walls
Number of cables | 50 PCS |
Cable type | NYM 3 x 1.5 mm² |
Diameter of hole | 6 mm |
Height | 138.5 mm |
Min./max. temperature resistance | -30 to 80 °C |
Flame-retardant | Yes |
Flame-retardant conditions | by glow-wire test at +960°C, V0 |
Colour | Stone grey RAL 7030 |
Material | PA 6.0 V-0 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!