Allround Plus bomber jacket
BLOUSON ALLROUND PLUS DARKBLUE XS
Art.-no. M041019010
EAN 4251692803110
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable jacket for a wide range of applications. Detachable sleeves allow the bomber jacket to be worn as a gilet.
- Windproof and water-repellent
- Mobile phone pocket, sleeve pocket, front pockets and breast pockets with closures
- Warm, removable teddy lining, detachable sleeves and winter collar
- YKK zip, elasticated hem and cuffs
- Classic bomber jacket cut
Product information
Datasheets(X)
Colour | Navy blue |
Size | XS |
Material | 50% cotton, 50% polyester |
Fabric weight per m2 | 250 g |
Material of lining | 100% polyester |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | XS |