Alumina-zirconia cloth-backed sanding belts for stationary contact grinding machines
Sanding belt Zirconia alumina stat. con. gr. mach.
SNDBL-WOVN-ZC-G40-150X2000MM
Art.-no. 067271540
EAN 4038898472575
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With high tear resistance due to robust polyester fabric
Full synthetic resin bonding
Long service life
Open, double zirconium corundum scattering (electrostatic)
High, aggressive cutting capacity, cool grinding and self-sharpening effect even under medium loads.
Product information
Datasheets(X)
Application area
- Deburring of cast, forged and punched parts, round grinding of rods and pipes, planar grinding of square material and grinding off of welding seams.
- Materials to be processed: Corrosion-resistant and highly heat-resistant steels (stainless steel), carbon steels, forged steel, non-ferrous metals, chrome and nickel alloys and grey cast iron.
Width x length | 150 mm x 2000 mm |
Grid size | 40 |
Material of abrasive medium | Zirconium conrundum |