Aluminium belt rivet DIN 675
Aluminium belt rivet
RIV-BELT-ALU-D4XL15XKO13MM
Art.-no. 0880415
EAN 4011231809276
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (L) | 15 mm |
Sleeve diameter (D) | 4 mm |
Head diameter | 11 mm |
Material | Aluminium |
Surface | Plain |
DIN | 675 |