Aluminium box
Aluminium box
ALUBOX-LID-D-243LTR
Art.-no. 0962320240
EAN 4038898872771
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Very robust transport box with lockable lid, perfect for trade and business professionals
- Resistant to corrosion, weathering and extreme temperatures
- Low dead load
- Beads and profiles on all sides guarantee high stability and long durability
- Stackable
- Rubber seal on all sides protects against environmental influences such as splashing water, dust and unpleasant odours
- Plastic-coated, automatic fold-away safety handles
- Integrated safety straps on the lid
Product information
Datasheets(X)
Width x depth x height (external dimension) | 782 x 585 x 619 mm |
Width x depth x height (internal dimension) | 750 x 550 x 590 mm |
Volume | 243 l |
Material | Aluminium |
Material thickness | 1 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!