Welcome to Würth Slowakia For trade customers only

Aluminium clamping rods With quick-adjustment feature

Aluminium clamping rod, adjustable red
TIROD-VEH-SHORING-POLE-ALU-SS05

Art.-no. 096399 009
EAN 4053479195247

Price for selected packaging unit
Aluminium clamping rods With quick-adjustment feature

Art.-no. 096399 009

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For securely transporting large goods
  • Quick-telescoping, no tools needed

  • Large adjustment range

  • Available in three different lengths
Notice

Foam covering included in scope of delivery.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

SS05

Length

2500 mm

Diameter

60 mm

Material

Aluminium

Colour

Aluminium silver, Red

Min./max. setting range

2000-2500 mm

Locking force

300 daN

Product weight (per item)

3.123 kg

Min. setting range

2000 mm

Max. setting range

2500 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Aluminium airline lashing rail with flange

LASHRL-VEH-GH10

For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail with flange

LASHRL-VEH-GH11

For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail with flange

LASHRL-VEH-ALU-ZSA995

For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail with flange

LASHRL-VEH-ALU-ZSA1500

For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail with flange

LASHRL-VEH-ALU-ZSA2000

For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail, semi-circular

LASHRL-VEH-ALU-HALFRD-ZSC995

For screwing onto the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail, semi-circular

LASHRL-VEH-ALU-HALFRD-ZSC1495

For screwing onto the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail, semi-circular

LASHRL-VEH-ALU-HALFRD-ZSC2000

For screwing onto the floor panel and mounting on the vehicle wall
x 1 pcs
Aluminium airline lashing rail without flange

LASHRL-VEH-FORCARFLOOR-ZSB995

Suitable for all clamping rods, lashing belts and eyelets
x 1 pcs
Aluminium airline lashing rail without flange

LASHRL-VEH-BASEPLATE-ZSB1500

Suitable for all clamping rods, lashing belts and eyelets
x 1 pcs
Aluminium airline lashing rail without flange

LASHRL-VEH-FORCARFLOOR-ZSB2000

Suitable for all clamping rods, lashing belts and eyelets
x 1 pcs
Aluminium airline roof rail

LASHRL-VEH-TRS-ZST2010

For roof attachment of aluminium transport safeguard barrier beams
x 1 pcs
Lashing plate, aluminium

RESTRDISC-F.VEHFLR-ALU-WLP01

Provides a load-securing function at the same time
x 1 pcs
Foam covering

PROTSLEV-(F.TIROD-VEH)-SH42

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information