Aluminium clip
Aluminium clip
CLIP-CLMP-M-ALU-EN20
Art.-no. 0971557120
EAN 4061975213280
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For routing (single-point attachment) rigid aluminium pipes Alu-Steck-WES or Alu-Gewinde-WES
Notice
Ceiling installation: Above the EN40 size, we recommend aluminium closed pipe spacer clips
Product information
Datasheets(X)
Nominal size | 20 |
With connection mechanism (vertical) | No |
Elongated hole length | 8.5 mm |
Elongated hole width | 6.5 mm |
Min./max. temperature resistance | -45 to 250 °C |
Material | Aluminium |
Halogen-free | Yes |
Silicone-free | Yes |