Aluminium combination ladder with rungs
MULTIPURPLDR-3PCS-ALU-3X8RUNGS
Art.-no. 0962936708
EAN 4068362822650
Register now and access more than 125,000 products
Datasheets(X)
Material | Aluminium |
Number of rungs | 3 x 8 |
Width | 0.50 m |
Traverse length | 0.90 m |
Traverse dimensions | 70 x 25 mm |
Beam dimensions | 75 mm x 25 mm |
Rung distance | 280 mm |
Rung dimensions | 30 x 30 mm |
Stand area according to TRBS 2121-2 | No |
Load capacity | 150 kg |
Min./max. length as standard ladder | 2.35-5.15 m |
Max. standing height as standard ladder | 3.88 m |
Max. working height as standard ladder | 5.38 m |
Max. reaching height as standard ladder | 5.88 m |
Dock height as leaning ladder (at 70° tilting) | 4.84 m |
Step ladder with sliding part: Min./Max. length | 2.35-3.75 m |
Step ladder with sliding part: Max. standing height | 2.30 m |
Stepladder with sliding part: Max. working height | 3.80 m |
Step ladder with sliding part: Max. reaching height | 4.30 m |
Step ladder with sliding part: Stride length | 1.66 m |
Step ladder with sliding part Min./max. height vertical | 2.21-3.52 m |
Step ladder without sliding part: Length | 2.35 m |
Step ladder without sliding part: Standing height | 1.25 m |
stepladder without sliding part: Working height | 2.75 m |
step ladder without sliding part: Reaching height | 3.25 m |
Step ladder without sliding part: Stride length | 1.66 m |
Step ladder without sliding part: Height vertical | 2.21 m |
Length sliding ladder single | 2.35 m |
Width sliding ladder single | 0.35 m |
Standing heigh sliding ladder single | 1.25 m |
Working height sliding ladder single | 2.75 m |
Reaching height sliding ladder single | 3.25 m |
Dock height sliding ladder single (at 70° tilting) | 2.21 m |
Transport dimension | 2.36 x 0.51 x 0.22 m |
Weight | 17.9 kg |
Standards | EN 131 |