Welcome to Würth Slowakia For trade customers only

Aluminium end profile

End profile, Göppinger profile, aluminium
PRFL-ALU-L3,0M

Art.-no. 0519400230

EAN 4052712446429

Price for selected packaging unit
Aluminium end profile

Art.-no. 0519400230

Price for selected packaging unit
Quantity
PU
x 300 m

Exclusively for trade customers

Register now and access more than 125,000 products

Göppinger profile

Strong triangular box for improved protection of goods against transport damage

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects the edges of 12.5 mm thick gypsum plasterboard on one-sided ends.

Material

Aluminium

Material thickness

0.3 mm

Side dimension of profile

13 x 23 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information