Aluminium rail connector
Rail connector for mounting rail
RLCON-(F.MNTRL-40X40/80X40)-ALU
Art.-no. 0865700000
EAN 4052712404740
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For mounting rail 47 x 37 and 60 x 37
Pure plug connector
Fast mounting with no need for additional screwing
Notice
Rail connectors including drilling screws (art. no. 0865747911 and art. no. 0865760911) are required exclusively for the base rail of the insertion system.
Product information
Datasheets(X)
![]() | |
Length | 200 mm |
Width | 45 mm |
Height | 42 mm |
Length x width x height (L x B x H) | 200 x 45 x 42 mm |
