Aluminium rail connector
Rail connector for mounting rail
RLCON-(F.MNTRL-70X44)-ALU
ZEBRA
Art.-no.
0865770910
EAN 4049557926667
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
For mounting rail 47 x 37 and 60 x 37
Pure plug connector
Fast mounting with no need for additional screwing
Notice
Rail connectors including drilling screws (art. no. 0865747911 and art. no. 0865760911) are required exclusively for the base rail of the insertion system.
Product information
Datasheets(X)
![]() | |
Length | 195 mm |
Width | 24 mm |
Height | 57 mm |
Suitable for mounting rail | 70 x 44 mm |
Length x width x height (L x B x H) | 195 x 24 x 57 mm |
Section modulus Y-axis | 4.608 cm³ |
Longitudinal moment of inertia | 5.257 cm⁴ |
Transverse moment of inertia | 26.381 cm⁴ |
Section modulus X-axis | 5.529 cm³ |