Welcome to Würth Slowakia For trade customers only

Aluminium security door fitting S 30

Aluminium security door fitting S 30
SDF-ALU-S30-CH-CK-92-12-F1/SILVER

Art.-no. 0688260503
EAN 4038898597902

Price for selected packaging unit
Aluminium security door fitting S 30

Art.-no. 0688260503

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • 3-point screw connection for the fitting, providing the best possible hold for the fitting

  • Available as long plate lever/handle set for DIN R and DIN L doors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For apartment entrance doors and house doors.

Suitable for

House doors

Fire protection certified

No

Fitting version

Handle/knob

Shape of door handle

Wedge shape

Punched-hole

PC

Distance (from handle to lock)

92 mm

Material

Aluminium, steel

Surface

Anodised

Colour

Silver F1

Suitable for min./max. door thickness (TS)

64-72 mm

Suitable for min./max. profile-cylinder projection

11-14 mm

Square size

10 mm

Spindle

With M6 thread

DIN direction

DIN R/L

Bearing Technology

Door handle, loose, With plastic bearing

Insertion depth

43 mm

Handle length

127 mm

Door handle mount diameter

17.5 mm

Handle height inc. rosette/ label

55 mm

Knob/handle plate/loop handle

Solid

Knob diameter

50 mm

Grip height inc. rosette/label

56 mm

Hole distance

210 mm

Label length (outer)

250 mm

Label length (inner)

250 mm

Label thickness (outer)

12 mm

Label thickness (inner)

7 mm

Plate width (outer)

53 mm

Plate width (inner)

47 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information