Aluminium security door fitting S 30
Aluminium security door fitting S 30
SDF-ALU-S30-CH-CK-92-12-F2/NEWSILVER



Register now and access more than 125,000 products
- 3-point screw connection for the fitting, providing the best possible hold for the fitting
- Available as long plate lever/handle set for DIN R and DIN L doors
Datasheets(X)
For apartment entrance doors and house doors.
![]() | |
Suitable for | House doors |
Fire protection certified | No |
Fitting version | Handle/knob |
Shape of door handle | Wedge shape |
Punched-hole | PC |
Distance (from handle to lock) | 92 mm |
Material | Aluminium, steel |
Surface | Anodised |
Colour | Nickel silver F2 |
Suitable for min./max. door thickness (TS) | 64-72 mm |
Suitable for min./max. profile-cylinder projection | 11-14 mm |
Square size | 10 mm |
Spindle | With M6 thread |
DIN direction | DIN R/L |
Bearing Technology | Door handle, loose, With plastic bearing |
Insertion depth | 43 mm |
Handle length | 127 mm |
Door handle mount diameter | 17.5 mm |
Handle height inc. rosette/ label | 55 mm |
Knob/handle plate/loop handle | Solid |
Knob diameter | 50 mm |
Grip height inc. rosette/label | 56 mm |
Hole distance | 210 mm |
Label length (outer) | 250 mm |
Label length (inner) | 250 mm |
Label thickness (outer) | 12 mm |
Label thickness (inner) | 7 mm |
Plate width (outer) | 53 mm |
Plate width (inner) | 47 mm |