Welcome to Würth Slowakia For trade customers only

Aluminium security door fitting S 31

Aluminium security door fitting S 31
SDF-ALU-S31-CH-CK-72-15-F1/SILVER

Art.-no. 0688260451
EAN 4038898547549

Price for selected packaging unit
Aluminium security door fitting S 31

Art.-no. 0688260451

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Invisible 3-point screw connection for the fitting, providing the best possible hold for the fitting

  • Available as a long-plate lever/handle set or handle on both sides for DIN R and DIN L doors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For apartment entrance doors and house doors.

Suitable for

Apartment entrance doors

Fire protection certified

No

Fitting version

Handle/knob

Shape of door handle

Wedge shape

Punched-hole

PC

Distance (from handle to lock)

72 mm

Material

Aluminium, steel

Surface

Anodised

Colour

Silver F1

Suitable for min./max. door thickness (TS)

38-45 mm

Suitable for min./max. profile-cylinder projection

14-17 mm

Square size

8 mm

Spindle

With M6 thread

DIN direction

DIN R/L

Bearing Technology

Door handle, loose, With plastic bearing

Insertion depth

43 mm

Handle length

118 mm

Door handle mount diameter

17.6 mm

Handle height inc. rosette/ label

60 mm

Knob/handle plate/loop handle

Solid

Knob diameter

50 mm

Grip height inc. rosette/label

59 mm

Hole distance

216 mm

Label length (outer)

250 mm

Label length (inner)

250 mm

Label thickness (outer)

15 mm

Label thickness (inner)

8 mm

Plate width (outer)

53 mm

Plate width (inner)

53 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information