Aluminium security door fitting S 33
SDF-ALU-S33-ES1-CH-CK-72-14-F1/SILVER
Art.-no. 0688261301
EAN 4038898597339
Register now and access more than 125,000 products
- Invisible 3-point screw connection for the fitting, providing the best possible hold for the fitting
- Available as a long-plate lever/handle set or handle on both sides for DIN R and DIN L doors
- Lateral offset of the handle plate on lever/handle sets allows for optimal ease of use
Datasheets(X)
For apartment entrance doors.
![]() | |
Suitable for | Apartment entrance doors |
Fire protection certified | No |
Fitting version | Handle/handle plate |
Shape of door handle | U |
Punched-hole | PC |
Distance (from handle to lock) | 72 mm |
Material | Aluminium, steel |
Surface | Anodised |
Colour | Silver F1 |
Label thickness (outer) | 14 mm |
Suitable for min./max. door thickness (TS) | 38-45 mm |
Suitable for min./max. profile-cylinder projection | 13-16 mm |
Square size | 8 mm |
Spindle | With M12 thread roll |
DIN direction | DIN R/L |
Standards | EN 1906, DIN 18257 |
Utilisation category | Class 4 |
Resistance class | ES 1, RC 1 N suitable, RC 2 N suitable, RC 2 suitable |
Bearing Technology | Door handle, fixed, With plastic bearing |
Insertion depth | 40 mm |
Handle length | 140 mm |
Handle diameter | 21 mm |
Door handle mount diameter | 17.6 mm |
Handle height inc. rosette/ label | 66 mm |
Knob/handle plate/loop handle | Solid |
Grip height inc. rosette/label | 60 mm |
Hole distance | 215 mm |
Label length (outer) | 260 mm |
Label length (inner) | 255 mm |
Label thickness (inner) | 5 mm |
Plate width (outer) | 55 mm |
Plate width (inner) | 52 mm |
Cam diameter | 12 mm |
| Classification key according to DIN EN 1906: 2012-12 | |||||||
| 4 | 7 | - | D1 | 1 | 4 | 2 | U |
