Welcome to Würth Slowakia For trade customers only

Aluminium security door fitting S 33

SDF-ALU-S33-ES1-HH-CK-72-11-F1/SILVER

Art.-no. 0688261306

EAN 4038898597384

Price for selected packaging unit
Aluminium security door fitting S 33

Art.-no. 0688261306

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Invisible 3-point screw connection for the fitting, providing the best possible hold for the fitting

  • Available as a long-plate lever/handle set or handle on both sides for DIN R and DIN L doors

  • Lateral offset of the handle plate on lever/handle sets allows for optimal ease of use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For apartment entrance doors.

Suitable for

Apartment entrance doors

Fire protection certified

No

Fitting version

Handle/handle

Shape of door handle

U

Punched-hole

PC

Distance (from handle to lock)

72 mm

Material

Aluminium, steel

Surface

Anodised

Colour

Silver F1

Label thickness (outer)

11 mm

Suitable for min./max. door thickness (TS)

38-45 mm

Suitable for min./max. profile-cylinder projection

10-13 mm

Square size

8 mm

DIN direction

DIN R/L

Standards

EN 1906, DIN 18257

Utilisation category

Class 4

Resistance class

ES 1, RC 1 N suitable, RC 2 N suitable, RC 2 suitable

Bearing Technology

Door handle, fixed, With plastic bearing

Insertion depth

40 mm

Handle length

140 mm

Handle diameter

21 mm

Door handle mount diameter

17.6 mm

Handle height inc. rosette/ label

66 mm

Hole distance

215 mm

Label length (outer)

260 mm

Label length (inner)

255 mm

Label thickness (inner)

5 mm

Plate width (outer)

55 mm

Plate width (inner)

52 mm

Cam diameter

12 mm

Classification key according to DIN EN 1906: 2012-12
4 7 - D1 1 4 2 U

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information