Welcome to Würth Slowakia For trade customers only

Aluminium security door fitting S 40

Aluminium security door fitting S 40
SDF-ALU-S40-ES1-CH-CC-72-15-F1/SILVER

Art.-no. 0688260702
EAN 4038898598183

Price for selected packaging unit
Aluminium security door fitting S 40

Art.-no. 0688260702

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Invisible 3-point screw connection for the fitting, providing the best possible hold for the fitting

  • Available as a long-plate lever/handle set or handle on both sides for DIN R and DIN L doors

  • Lateral offset of the handle plate on lever/handle sets allows for optimal ease of use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For apartment entrance doors and house doors.

Suitable for

Apartment entrance doors

Fire protection certified

No

Beschlagsausführung

Handle/handle plate

Form Drückerlochteil

U

Punched-hole

BC

Entfernung (Griff-Schloss)

72 mm

Werkstoff

Aluminium, steel

Oberfläche

Anodised

Colour

Silver F1

Geeignet für Türstärke min./max. (TS)

48-55 mm

Suitable for min./max. profile-cylinder projection

11-16 mm

Square size

8 mm

Wechselstift

With M12 thread roll

DIN-Richtung

DIN R/L

Standards

EN 1906, DIN 18257

Gebrauchskategorie

Class 3

Resistance class

ES 1, RC 1 N suitable, RC 2 N suitable, RC 2 suitable

Lagertechnik

Door handle, loose, With plastic bearing

Einstecktiefe

36 mm

Grifflänge

133 mm

Handle diameter

18 mm

Door handle mount diameter

17.6 mm

Knob/handle plate/loop handle

Solid

Knaufhöhe inkl. Rosette/ Schlid

63 mm

Entraxe

216 mm

Label length (outer)

250 mm

Label length (inner)

250 mm

Label thickness (outer)

15 mm

Label thickness (inner)

8 mm

Plate width (outer)

53 mm

Plate width (inner)

53 mm

Cam diameter

10 mm

Classification key according to DIN EN 1906: 2010-09
3 7 - B 1 4 2 U

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information