Aluminium security door fitting S 40
Aluminium security door fitting S 40
SDF-ALU-S40-ES1-HH-CK-92-12-F1/SILVER





Register now and access more than 125,000 products
- Invisible 3-point screw connection for the fitting, providing the best possible hold for the fitting
- Available as a long-plate lever/handle set or handle on both sides for DIN R and DIN L doors
- Lateral offset of the handle plate on lever/handle sets allows for optimal ease of use
Datasheets(X)
For apartment entrance doors and house doors.
![]() | |
Suitable for | House doors |
Fire protection certified | No |
Fitting version | Handle/handle |
Shape of door handle | U |
Punched-hole | PC |
Distance (from handle to lock) | 92 mm |
Material | Aluminium, steel |
Surface | Anodised |
Colour | Silver F1 |
Suitable for min./max. door thickness (TS) | 68-72 mm |
Suitable for min./max. profile-cylinder projection | 11-14 mm |
Square size | 10 mm |
DIN direction | DIN R/L |
Standards | EN 1906, DIN 18257 |
Utilisation category | Class 3 |
Resistance class | ES 1, RC 1 N suitable, RC 2 N suitable, RC 2 suitable |
Bearing Technology | Door handle, loose, With plastic bearing |
Insertion depth | 43 mm |
Handle length | 141 mm |
Handle diameter | 20 mm |
Door handle mount diameter | 17.6 mm |
Handle height inc. rosette/ label | 74 mm |
Hole distance | 216 mm |
Label length (outer) | 250 mm |
Label length (inner) | 250 mm |
Label thickness (outer) | 12 mm |
Label thickness (inner) | 8 mm |
Plate width (outer) | 53 mm |
Plate width (inner) | 53 mm |
Cam diameter | 10 mm |
Classification key according to DIN EN 1906: 2010-09 | |||||||
3 | 7 | - | B | 1 | 4 | 2 | U |