Welcome to Würth Slowakia For trade customers only

Aluminium stack truck with stair skids

Aluminium stack trolley with step curves
PSHCRT-ALU-PU-300X200MM

Art.-no. 0962400113

EAN 4048539433131

Price for selected packaging unit
Aluminium stack truck with stair skids

Art.-no. 0962400113

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With integrated stair skids for travelling over uneven ground and ledges
  • Permanently welded aluminium construction

  • Aluminium tube Ø 25.0 x 2 mm

  • Base plate made from 4 mm thick sheet aluminium

  • Polyurethane or pneumatic wheels with plastic rims and roller bearings

  • Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries

  • Step skids are secured with clips and can be replaced if necessary
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Toe plate width

300 mm

Toe plate depth

200 mm

Toe plate thickness

4 mm

Load capacity

150 kg

Wheel diameter

260 mm

Wheel width

85 mm

Material of wheel

Polyurethane

Height

1175 mm

Handle height

1050 mm

Width

480 mm

Depth

490 mm

Pipe-wall thickness

2 mm

Pipe diameter

25.0 mm

Material of push cart scoop

Aluminium plate

Spare parts for this product:
Polyurethane wheel with plastic rim for stack trolleys and sack trucks

TYR-PUR-F.TRAN-W.PLARIM-260MM-BS20MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information