Aluminium transport container
Aluminium transport container
ALUBOX-LOGIC145
Art.-no. 0962321161
EAN 4038898873938
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Very robust transport box without lid, perfect for professional use in trade and business and for packaging tools, machines and consumables
- Corrosion, weather- and temperature-resistant
- Low tare weight
- Beads and profiles on all sides guarantee high level of stability and long durability
- Stackable
- Comfortable plastic handles
Product information
Datasheets(X)
Width x depth x height (external dimension) | 768 x 575 x 370 mm |
Width x depth x height (internal dimension) | 740 x 550 x 355 mm |
Volume | 145 l |
Material | Aluminium |
Material thickness | 0.8 mm |