Welcome to Würth Slowakia For trade customers only

Aluminium transport container

Aluminium transport container
ALUBOX-LOGIC69

Art.-no. 0962321080

EAN 4038898873914

Price for selected packaging unit
Aluminium transport container

Art.-no. 0962321080

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very robust transport box without lid, perfect for professional use in trade and business and for packaging tools, machines and consumables
  • Corrosion, weather- and temperature-resistant

  • Low tare weight

  • Beads and profiles on all sides guarantee high level of stability and long durability

  • Stackable

  • Comfortable plastic handles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x height (external dimension)

578 x 375 x 370 mm

Width x depth x height (internal dimension)

550 x 350 x 355 mm

Volume

69 l

Material

Aluminium

Material thickness

0.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information