Anchor nail 26°
NL-ANC-MG-(A2K)-4,0X50
Art.-no. 048644050
EAN 4024835755955
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, blue passivated (A2K)
Product information
Datasheets(X)
Application area
Angle joints, joist hangers, cross connectors, steel plates and moulded steel plate parts, rafter-to-purlin connectors, rafter foot fittings, perforated plates, flat steel anchors, diagonal bracing etc.
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 50 mm |
Material | Steel |
Surface | Zinc plated |
Design | Grooved |
Number per pallet | 135000 PCS |
RoHS-compliant | Yes |
