Anchor point ABS Lock DH04 Depressed centre
Anchor point ABS Lock DH04, depressed centre
SAFETYROOFCLAMP (DH-04-VA-OG)
Art.-no. 0838904112
EAN 4260336780328
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Depressed centre version of the ABS-Lock DH04 safety roof hook for pitched roofs.
Stainless steel roof safety hook, tested in accordance with EN 517 B, approved in all load directions (also towards the barge board). Includes fastening material. Approved for one person. Narrow straight design, e.g. for slate and plain-tile claddings.
NoticeInternal tests have shown that in practice this anchoring device can even secure up to three people at the same time.
Product information
Datasheets(X)
Application area
Ideal for bridging counter battens in tiled roofs.
Instructions The attachment is made by inserting the two supplied stainless steel screws through the counter battens in the wooden rafters. An optionally available mounting kit also allows the hook to be adjusted as desired
Material | Stainless steel |
Rod length | 0 mm |
EN standard | 517-B |
Suitable for use in the following materials | Wood |
Type description | DH-04-VA-OG |
Height | 0 mm |
Colour | Stainless steel coloured |
Surface | Stainless steel FINISH |