Anchor point ABS Lock III BE Pro 16
ANCPT-(LOCK-III-BE-PRO-600-16)-600MM
Art.-no. 0838904514
EAN 4260486763967
Register now and access more than 125,000 products
Hammer in, expand the anchor and you're ready to go. The ABS-Lock III-BE Pro personal anchor point makes it even easier to install lifeline systems on flat roofs, since only one hole is required for anchoring in concrete. The special anchor of the stainless steel anchor point is expanded from the top by hand. All you need is a torque wrench.
Our anchor system has European technical approval (ETA-20/0602) and can also be used as an intermediate bracket in lifeline systems.
Just like its predecessor, only one drill hole (cleaned out with a brush) is needed to install the ABS-Lock III-BE Pro. What sets this model apart, however, is that the bottom part of the anchor is now expanded from the top using a torque wrench. This makes it easy to install, since you can tell right away that the anchor point is firmly in place.
It's just as easy to check the attachment to the installation substrate - at any time, reliably and with no need for intricate pull testing. This is because the connection can still be easily accessed with a torque wrench after installation. Mandatory annual inspection is thus easy and more effective than a visual inspection.
Observe the installation specifications of ETA-20/0602.
Datasheets(X)
- DIN EN 795:2012, A + DIN CEN/TS 16415:2017
- Concrete ≥ C20/25
- Only one drill hole required
- Installed in minutes
- Straightforward annual checks with a torque wrench
This innovative lifeline system with ETA approval is quick to install and easy to test. The flat roof anchor point is fixed securely in the concrete substrate from the upper end using a torque wrench. For a reliable and permanent connection.
Material | Stainless steel |
Rod length | 600 mm |
Diameter | 16 mm |
EN standard | 795 |
Suitable for use in the following materials | Concrete |
Height | 600 mm |
Colour | Stainless steel coloured |
Surface | Stainless steel FINISH |