Welcome to Würth Slowakia For trade customers only

Anchor point ABS Lock X, trapezoid With support tube

Anchor point ABS Lock X, trapezoid w. support tube
LOCKX-TRAPEZ(LX-T-600SR)-RFCD-600MM

Art.-no. 0838904093

EAN 4260336784272

Price for selected packaging unit
Anchor point ABS Lock X, trapezoid With support tube

Art.-no. 0838904093

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel anchoring point for a positively or negatively displaced trapezoidal metal sheet, tested in accordance with EN 795 for 3 people at once. Can also be used as a system support (end, curve and intermediate support) for rope systems in accordance with EN 795 class C.



  • From a steel sheet thickness of 0.63 mm, base plate 290 x 200 mm, support ∅ 16 mm

  • For raised bead spacings (centre-centre) of 180 to 250 mm

  • Includes fastening material (4 special spring toggles)
Notice

The anchor point is DIBt-approved and conforms to DIN EN 795:2012 type A for attaching to trapezoidal sheets.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The base plate of the ABS-Lock X-TRAPEZ is designed for all standard bead spacings of 180-250 mm.

Instructions

The ABS-Lock X-TRAPEZ is mounted from above onto the trapezoidal steel sheet using 4 spring toggles. This ensures that the mounting procedure is quick and simple. The base plate is used as a template for marking the drilling holes. The four holes can be drilled using e.g. a hole cutter or milling drill.

Material

Stainless steel

Rod length

600 mm

EN standard

795

Suitable for use in the following materials

Metal trapezoidal plate

Type description

LX-T-600-SR

Height

600 mm

Surface

Stainless steel FINISH

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information