Anchor point ABS Lock X, trapezoid With support tube
Anchor point ABS Lock X, trapezoid w. support tube
LOCKXTRAPEZOIDAL(LX-T-500)500MM/HEAVYDUT
Art.-no. 0838904092
EAN 4260336784234
Register now and access more than 125,000 products
Stainless steel anchoring point for a positively or negatively displaced trapezoidal metal sheet, tested in accordance with EN 795 for 3 people at once. Can also be used as a system support (end, curve and intermediate support) for rope systems in accordance with EN 795 class C.
- From a steel sheet thickness of 0.63 mm, base plate 290 x 200 mm, support ∅ 16 mm
- For raised bead spacings (centre-centre) of 180 to 250 mm
- Includes fastening material (4 special spring toggles)
The anchor point is DIBt-approved and conforms to DIN EN 795:2012 type A for attaching to trapezoidal sheets.
Datasheets(X)
The base plate of the ABS-Lock X-TRAPEZ is designed for all standard bead spacings of 180-250 mm.
The ABS-Lock X-TRAPEZ is mounted from above onto the trapezoidal steel sheet using 4 spring toggles. This ensures that the mounting procedure is quick and simple. The base plate is used as a template for marking the drilling holes. The four holes can be drilled using e.g. a hole cutter or milling drill.
Material | Stainless steel |
Rod length | 500 mm |
EN standard | 795 |
Suitable for use in the following materials | Metal trapezoidal plate |
Type description | LX-T-500-SR |
Height | 500 mm |
Surface | Stainless steel FINISH |