Anchor point for cavity ceilings ABS-Lock X SR HD
LOCKX CAVITY CEILING(LX-SR-HD-600) 600 M
Art.-no. 0838904049
EAN 4260336783640
Register now and access more than 125,000 products
You can order the anchor point in different sizes between 300 mm and 1,000 mm. The required overhang varies depending on the roof covering and the planned catching or fall restraint system.
All components of the ABS-Lock X-SR-HD, from the anchor eyelet and base plate (150 mm x 150 mm) through to the welded anchor post (diameter 42 mm), are made of weather-resistant stainless steel. The 4 required hollow-core plank anchors are included in the scope of delivery. Correctly installed, the anchor point can be used in any direction of load. Thus it is ideally suited as an intermediate or end post in lifeline systems, which you can use to secure your roof comprehensively and without breaks.
A complete lifeline system includes high-quality and comfortable protective equipment.
Datasheets(X)
- DIN EN 795:2012, C and CEN/TS 16415:2013
- Base plate + welded anchor post
- Concrete-wood ceilings ≥ C45/55 (B55)
- Mirror thickness min. 25 mm
- fastened using four expansion anchors
- Can be fastened in cavities or in solid material
ABS-Lock X-SR-HD anchor point is securely attached to ribbed and concrete hollow ceilings using 4 special hollow-core plank anchors (expansion anchors). The installation substrate requires a quality of at least C45/55 (B55).
Material | Stainless steel |
Rod length | 600 mm |
EN standard | 795 |
Suitable for use in the following materials | Concrete, Hollow chamber concrete |
Type description | LX-SR-HD-600 |
Height | 600 mm |
Colour | Stainless steel coloured |
Surface | Stainless steel FINISH |