Angle blade receptacle Uninsulated
Angled push connector
PSHCON-DTN-(SN)-8,0X0,8-(1,5-2,5SMM)
Art.-no.
05589913
EAN 4011231471121
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 1.5-2.5 mm² |
Nominal size of flat plug/push connector/blade connector | 8 x 0.8 mm |
Number of locking lugs | 1 PCS |
Material | Brass |
Surface | Tin plated |
Min. wire cross section | 1.5 mm² |
Max. wire cross section | 2.5 mm² |