Welcome to Würth Slowakia For trade customers only

Angle bracket type A 1.5 mm with reinforcement rib

Angle connector, type A with web 1,5 mm BB
ANGL-WOCON-A-BAR-90X90X65X1,5

Art.-no. 5390202090

EAN 4046777564433

Price for selected packaging unit
Angle bracket type A 1.5 mm with reinforcement rib

Art.-no. 5390202090

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for high-quality load-bearing wood/wood and wood/concrete connections in timber construction. Suitable for universal use in standard connections such as intersecting timbers
  • Higher load-bearing capacities in comparison to standard angle brackets with greater sheet thickness through reinforcing edge embossing

  • Environmentally friendly and resource-efficient thanks to high material savings
Proof of Performance

European Technical Approval ETA-08/0183

Notice

Angle bracket type A 1.5 mm can be fully nailed or attached with partial nailing. The nail or screw pattern for partial or complete nailing must correspond to the specifications of ETA-08/0183



Suitable fasteners:


  • Ring-shank nail in accordance with EN 14592: 4.0 x 40 mm or 4.0 x 60 mm

  • ASSY 4.0 Combi in line with ETA 11/0190: d = 10 mm or 12 mm


Unless otherwise indicated, the rules in accordance with EN1995-1-1, paragraph 8.3.1.2, Table 8.2, shall apply to the edge distances of the fasteners parallel and perpendicular to the grain



The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus VG full-thread screws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Application in utilisation class 1 and 2 in line with EN 1995:2013



Load-bearing connections of timber joists to wood


For example, joist to joist, purlin to joist, threshold to post, crossbar to post



Connects wooden components consisting of:


Solid wood (C14-C40), duo and trio joists, glued laminated timber (GL24-GL36), cross-laminated timber, laminated veneer lumber, plywood, parallel strand lumber (PSL) and laminated strand lumber (LSL)

Instructions

For the precise positioning of the nail, it is recommended to use depth stops or compressed air abaters in nail devices.

Type

A

Width x height x depth

65 x 90 x 90 mm

Thickness

1.5 mm

Design

With bar

Number of D 13 mm holes in subcarrier nJ/main carrier nH

1 + 1 PCS

Number of D 5 mm holes in subcarrier nJ + main carrier nH

10 + 10 PCS

Approval

ETA-08/0183

Product weight (per item)

150.727 g

Material

Aluzinc structural steel, 1.0242

Surface

Hot dip galvanized

Material designation

S250GD

Material standard

DIN EN 10346:2009

Characteristic load-bearing capacities in kN;
1 piece angle bracket type A with Würth ring-shank nails
Angle bracket type A
Article number ETA Anchor nail in 1 angle bracket type A for each connection 3)
F1,Rk F2/3,Rk F4,Rk F5,Rk
Width x length x depth in mm Wood Steel Wood Wood Steel Wood Steel
mm kN kN kN kN kN kN kN
Without rib 35x50x50x2.5 0681 050 040 09/0216 4x40 1.101) 0.921) 1,31 --- --- --- ---
40x90x90x3.0 0681 090 040 09/0216 4x40 1,21 1,14 2,40 --- --- --- ---
55x70x70x2.5 0681 070 055 09/0214 4x40 1,58 0,92 2,90 --- --- --- ---
65x90x90x2.5 0681 090 065 09/0214 4x40 2,50 1,38 3,67 --- --- --- ---
90x105x105x3.0 0681 100 090 09/0214 4x40 3,76 2,28 5,94 --- --- --- ---
55x70x70x2.5 5390 200 070 08/0183 4x40 1,53 0,78 3,79 --- --- --- ---
65x90x90x2.5 5390 200 090 08/0183 4x60 4,04 1,17 4,78 --- --- --- ---
90x105x105x3.0 5390 200 105 08/0183 4x60 4,05 2,25 6,40 --- --- --- ---
With rib 65x90x90x2.5 0681 090 965 09/0214 4x40 1,25 3,15 3,53 7,03 3,66 1,98 1,17
90x105x105x3.0 0681 100 990 09/0214 4x40 2,51 7,91 5,06 9,96 9,21 2,95 4,82
55x70x70x2.5 5390 201 070 08/0183 4x40 1,58 2,29 2,75 The load-bearing capacity depends on the geometry of the connected component 4), see tables F4 and F5
65x90x90x2.5 5390 201 090 08/0183 4x60 3,23 4,30 4,20
90x105x105x3.0 5390 201 105 08/0183 4x60 5,90 7,00 4,80
55x70x70x1.5 5390 202 070 08/0183 4x60 5,40 --- 6,35 --- --- --- ---
65x90x90x1.5 5390 202 090 08/0183 4x60 4,90 --- 6,10 --- --- --- ---
90x105x105x1.5 5390 202 105 08/0183 4x60 9,20 --- 8,50 --- --- --- ---
Characteristic load-bearing capacities in kN;
2 piece angle bracket type A with Würth ring-shank nails
Angle bracket type A Article number ETA Anchor nail 2 angle brackets type A for each connection
Width x length x depth F1,Rk F2/3,Rk F4/5,Rk2)
Wood Steel Wood Wood Steel
(mm) kN kN kN kN kN
Without rib 35x50x50x2.5 0681 050 040 09/0216 4.0x40 2.191) 1.841) 2,63 6,99 2,00
40x90x90x3.0 0681 090 040 09/0216 4.0x40 2,41 2,28 4,80 4,13 4,28
55x70x70x2.5 0681 070 055 09/0214 4.0x40 3,15 1,84 5,80 5,34 4,34
65x90x90x2.5 0681 090 065 09/0214 4.0x40 5,00 2,77 7,34 7,82 4,45
90x105x105x3.0 0681 100 090 09/0214 4.0x40 7,52 4,55 11,90 9,30 8,46
55x70x70x2.5 5390 200 070 08/0183 4.0x40 3,05 1,56 7,57 6,10 3,63
65x90x90x2.5 5390 200 090 08/0183 4.0x60 8,07 2,34 9,55 9,67 3,99
90x105x105x3.0 5390 200 105 08/0183 4.0x60 8,09 4,50 12,80 10,60 7,98
With rib 65x90x90x2.5 0681 090 965 09/0214 4.0x40 2,50 6,31 7,06 7,03 4,17
90x105x105x3.0 0681 100 990 09/0214 4.0x40 5,01 15,80 10,10 9,96 13,10
55x70x70x2.5 5390 201 070 08/0183 4.0x40 3,16 4,57 5,49 5,65 4,12
65x90x90x2.5 5390 201 090 08/0183 4.0x60 6,46 8,59 8,39 8,91 6,55
90x105x105x3.0 5390 201 105 08/0183 4.0x60 11,80 14,00 9,60 11,90 11,80
55x70x70x1.5 5390 202 070 08/0183 4.0x60 10,80 --- 12,70 11,00 ---
65x90x90x1.5 5390 202 090 08/0183 4.0x60 9,80 --- 12,20 13,50 ---
90x105x105x1.5 5390 202 105 08/0183 4.0x60 18,40 --- 17,00 16,40 ---
Characteristic load-bearing capacities in kN;
1 piece angle bracket type A with Würth ring-shank nails
Table F4 F4,Wood,Rk ; F4,Steel,Rk in kN4)
Height h in cm 8 10 12 14 16 20
55x70x70x2.5 mm
(Art. no. 5390 201 070)
0.82; 0.38 0.66; 0.28
--- 0.47; 0.21
---
---
65x90x90x2.5 mm
(Art. no. 5390 201 090)
---
--- 1.11; 0.46
0.95; 0.40
0.84; 0.35
---
90x105x105x3.0 mm
(Art. no. 5390 201 105)
---
--- 2.42; 1.02
--- 1.82; 0.69
1.37; 0.52
Table F5: F5,Wood,Rk; F5,Steel,Rk in kN4)
Angle bracket
Width b in cm Height h in cm
8 10 12 14 16 20
55x70x70x2.5 mm (Art. no. 5390 201 070) 6 1.58; 0.93 1.73; 1.12 --- 2.45; 1.06 --- ---
10 1.44; 1.30 1.58; 1.19 --- 1.56; 1.26 --- ---
14 1.45; 1.29 1.47; 1.28 --- 1.48; 1.26 --- ---
65x90x90x2.5 mm (Art. no. 5390 201 090) 8 --- --- 3.85; 1.83 4.24; 1.72 4.89; 1.62 ---
10 --- --- 3.49; 1.98 3.65; 1.90 3.88; 1.82 ---
14 --- --- 3.23; 2.12 3.30; 2.08 3.37; 2.03 ---
90x105x105x3.0 mm (Art. no. 5390 201 105) 8 --- --- 5.94; 3.14 --- 5.45; 2.67 4.68; 2.30
10 --- --- 5.24; 3.55 --- 6.09; 3.13 5.27; 2.80
14 --- --- 4.68; 3.99 --- 5.00; 3.72 5.35; 3.47

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information