Angle locking plate, long
Angle locking plate long
ANGLLOKPLT-F.DRLOK-LNG-300X30X25
Art.-no. 0688505419
EAN 4046778696300
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
To increase the break-in resistance of corridor and house doors
Product information
Datasheets(X)
Application area
Suitable for rebated corridor and house doors.
![]() | |
Fire protection certified | No |
Material | Steel |
Colour | Silver metallic |
Surface | Lacquered |
DIN direction | DIN R/L |
Length | 300 mm |
Limb length | 30 mm |
Limb length 2 | 25 mm |
Material thickness | 3 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
