Welcome to Würth Slowakia For trade customers only

Angle plug connector For commercial vehicles

Angle connector
QCKPLGCON-(ANGL-CON)-D12MM

Art.-no. 088503 12
EAN 4011231816786

Price for selected packaging unit
Angle plug connector For commercial vehicles

Art.-no. 088503 12

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick and easy pipe/hose installation and removal



Reduced risk of leaks


as there are fewer components



Corrosion-resistant brass design



Cost savings


thanks to reduction in installation and repair times



Complies with the international DIN, DOT and SAE regulations



Operating medium:


Compressed air



Maximum operating pressure:


In accordance with DIN 74324



Operating temperature:


-40°C* to +100°C (* at temperatures below +2°C please observe the air quality)



Hoses:


In accordance with DIN 74324

Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5–16 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For polyamide pipes Ø 6 to 16 mm

  • For connecting components in the pneumatic brake system on commercial vehicles and auxiliary commercial vehicle systems

Outer diameter of pipe (T)

12 mm

Length (L)

32.1 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information